A-5222 R6
Description
A-5222 R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # A-5222 R6
BDI # 1353595
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
5.234
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
456401
Number of Rows of Rollers:
Single Row
MU1020V
Description
MU1020V CYLINDRICAL ROLLER BRG ; 100 MM ID X 24 MM W
Part # MU1020V
BDI # 1223941
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.424
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
452996
Number of Rows of Rollers:
Single Row
MU1921V
Description
MU1921V CYLINDRICAL ROLLER BRG ; 105 MM ID X 20 MM W
Part # MU1921V
BDI # 17148296
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.305
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453139
Number of Rows of Rollers:
Single Row
TRU 10013550 UU
Description
TRU 10013550 UU ROLLER BEARING ; 100MM ID X 135MM OD X 50MM W CAGED
Part # TRU10013550UU
BDI # 23284780
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 264000N Static Load Rating | 124000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
RSL182217-A
Description
RSL182217-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # RSL182217-A
BDI # 1177229
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.244
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449504
Number of Rows of Rollers:
Single Row