NU 318 ECM/C3
Description
NU 318 ECM/C3 CYLINDRICAL RLR BRG ; 90MM BORE 190MM OD 43 WID RBEC 1
Part # NU 318 ECM/C3
BDI # 1418652
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455822
Number of Rows of Rollers:
Single Row
NU318MY C3
Description
NU318MY C3 CYLINDRICAL ROLLER BEARING ; 90MM ID X 190MM OD X 43MM WD
Part # NU318MYC3
BDI # 665322
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451217
Number of Rows of Rollers:
Single Row
NU318-E-XL-M1-C3
Description
NU318-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 90MM BORE X 190MM OD X 43MM W
Part # NU318-E-XL-M1-C3
BDI # 1164692
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449133
Number of Rows of Rollers:
Single Row
NU318-E-XL-TVP2
Description
NU318-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 90MM BORE X 190MM OD X 43MM W
Part # NU318-E-XL-TVP2
BDI # 1411380
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449135
Number of Rows of Rollers:
Single Row