NUP226G1
Description
NUP226G1 CYL RLR BRG ; NON-RETURNABLE 130MMX230MMX40MM
Part # NUP226G1
BDI # 1227665
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453917
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566602
Number of Rows of Rollers:
Single Row
NCF 2934 CV/C3
Description
NCF 2934 CV/C3 CYLINDRICAL RLR BRG ; 170MMX230MMX36MM SINGLE ROW
Part # NCF 2934 CV/C3
BDI # 21557209
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Modified Internal Design
Number of Rows of Rollers:
Single Row
Snap Ring:
No