NU228R-1C3FY

COMPARE

NU228R-1C3FY

Description
NU228R-1C3FY CYLINDRICAL ROLLER BEARING ; 140MM ID X 250MM OD X 42MM WD

KOYO

Part # NU228R-1C3FY

BDI # 552869

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 836.95 / each QTY
NU 2228 ECML/C3

COMPARE

NU 2228 ECML/C3

Description
NU 2228 ECML/C3 CYLINDRICAL RLR BEARING

SKF

Part # NU 2228 ECML/C3

BDI # 1261846

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455607
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 2,517.08 / each QTY