Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449831
Number of Rows of Rollers:
Single Row
SL183012-A-XL-C3
Description
SL183012-A-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL183012-A-XL-C3
BDI # 26492314
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL045012-PP-C3
Description
SL045012-PP-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 60MM ID X 95MM OD
Part # SL045012-PP-C3
BDI # 18102979
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SL045012-PP-2NR
Description
SL045012-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # SL045012-PP-2NR
BDI # 1412224
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449635
Number of Rows of Rollers:
Double Row
SL045012-2Z
Description
SL045012-2Z CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE 60MM ID X 95MM OD
Part # SL045012-2Z
BDI # 19265214
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | with Gap Shields | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No