Page 1 of 4

Next

Compare
MA5213EX

COMPARE

MA5213EX

Description
MA5213EX

TIMKEN

Part # MA5213EX

BDI # 19287918

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182213-C3

COMPARE

SL182213-C3

Description
INA SL182213-C3

INA

Part # SL182213-C3

BDI # 1182613

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182213-A-XL-C3

COMPARE

SL182213-A-XL-C3

Description
SL182213-A-XL-C3 X-LIFE CYL RLR BRG ; POR NON-RETURNABLE 65MM ID X 120MM OD

INA

Part # SL182213-A-XL-C3

BDI # 24585494

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182917-B-XL-C3

COMPARE

SL182917-B-XL-C3

Description
SL182917-B-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE 85MM ID X 120MM OD

INA

Part # SL182917-B-XL-C3

BDI # 24585496

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
E-1213-B

COMPARE

E-1213-B

Description
E-1213-B CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # E-1213-B

BDI # 1354333

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY