Page 1 of 4

Next

Compare
NU2313-E-XL-M1-C3

COMPARE

NU2313-E-XL-M1-C3

Description
NU2313-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2313-E-XL-M1-C3

BDI # 1164125

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448966
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 602.28 / each QTY
NU313-E-XL-M1-C3

COMPARE

NU313-E-XL-M1-C3

Description
NU313-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 65MM BORE X 140MM OD X 33MM W

FAG

Part # NU313-E-XL-M1-C3

BDI # 1164601

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449101
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 379.72 / each QTY
NJ 216 ECJ

COMPARE

NJ 216 ECJ

Description
NJ 216 ECJ CYLINDRICAL RLR BRG ; 80MM BORE 140MM OD 26 WID RBEC 1

SKF

Part # NJ 216 ECJ

BDI # 1421834

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 454982
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 256.89 / each QTY
NUP 313 ECP

COMPARE

NUP 313 ECP

Description
NUP 313 ECP CYLINDRICAL RLR BRG ; 65MM BORE 140MM OD 33 WID RBEC 1

SKF

Part # NUP 313 ECP

BDI # 1420125

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455985
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 330.60 / each QTY
NUP 216 ECP

COMPARE

NUP 216 ECP

Description
NUP 216 ECP CYLINDRICAL RLR BRG ; 80MM BORE 140MM OD 26 WID RBEC 1

SKF

Part # NUP 216 ECP

BDI # 1420121

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455917
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 418.75 / each QTY