NU318-E-XL-M1-C3

COMPARE

NU318-E-XL-M1-C3

Description
NU318-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 90MM BORE X 190MM OD X 43MM W

FAG

Part # NU318-E-XL-M1-C3

BDI # 1164692

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449133
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 778.25 / each QTY
NU 318 ECM/C3

COMPARE

NU 318 ECM/C3

Description
NU 318 ECM/C3 CYLINDRICAL RLR BRG ; 90MM BORE 190MM OD 43 WID RBEC 1

SKF

Part # NU 318 ECM/C3

BDI # 1418652

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455822
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 796.59 / each QTY
NU318MY C3

COMPARE

NU318MY C3

Description
NU318MY C3 CYLINDRICAL ROLLER BEARING ; 90MM IDX190MM ODX43MM W

NACHI

Part # NU318MYC3

BDI # 665322

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 451217
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 313.39 / each QTY
NU318-E-XL-TVP2

COMPARE

NU318-E-XL-TVP2

Description
NU318-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 90MM BORE X 190MM OD X 43MM W

FAG

Part # NU318-E-XL-TVP2

BDI # 1411380

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449135
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 446.20 / each QTY