Page 1 of 18

Next

Compare
RNNU 4930 B/SPW33

COMPARE

RNNU 4930 B/SPW33

Description
RNNU 4930 B/SPW33 CYLINDRICAL RLR BRG

SKF

Part # RNNU 4930 B/SPW33

BDI # 1306284

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU1028MC4

COMPARE

NU1028MC4

Description
NU1028MC4 CYLINDRICAL ROLLER BEARING

NSK

Part # NU1028MC4

BDI # 17760885

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL014930-A-C3

COMPARE

SL014930-A-C3

Description
SL014930-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 150MM ID X 210MM OD

INA

Part # SL014930-A-C3

BDI # 1177666

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449559
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3028KC1NAP4

COMPARE

NN3028KC1NAP4

Description
NN3028KC1NAP4 CYLINDRICAL ROLLER BEARING ; 140MMX210MMX53MM TAPRD BORE

NTN

Part # NN3028KC1NAP4

BDI # 1226142

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN: 453588
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NJ417MC4

COMPARE

NJ417MC4

Description
NJ417MC4 CYLINDRICAL ROLLER BEARING

NSK

Part # NJ417MC4

BDI # 20399692

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY