NU 320 ECM/C3

COMPARE

NU 320 ECM/C3

Description
NU 320 ECM/C3 CYLINDRICAL RLR BRG ; 100MM BORE 215MM OD 47 WID RBEC 1

SKF

Part # NU 320 ECM/C3

BDI # 1418622

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455836
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,029.07 / each QTY
NUP 224 ECM/C3

COMPARE

NUP 224 ECM/C3

Description
NUP 224 ECM/C3 CYLINDRICAL RLR BRG

SKF

Part # NUP 224 ECM/C3

BDI # 21540078

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 1,155.12 / each QTY
NU320-E-XL-M1-C3

COMPARE

NU320-E-XL-M1-C3

Description
NU320-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 100MM X 215MM BRASS CAGE

FAG

Part # NU320-E-XL-M1-C3

BDI # 1164723

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449142
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 969.63 / each QTY