Page 1 of 4

Next

Compare
NU 310 ECM/C3

COMPARE

NU 310 ECM/C3

Description
NU 310 ECM/C3 CYLINDRICAL RLR BRG ; 50MM BORE 110MM OD 27 WID RBEC 1

SKF

Part # NU 310 ECM/C3

BDI # 1418643

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455769
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 266.52 / each QTY
NU 1014 ECP

COMPARE

NU 1014 ECP

Description
NU 1014 ECP CYLINDRICAL RLR BRG ; 70MM IDX110MM ODX20MM WD

SKF

Part # NU 1014 ECP

BDI # 1261750

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455374
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 250.53 / each QTY
N310EAG1C3

COMPARE

N310EAG1C3

Description
N310EAG1C3 CYL RLR BRG ; 50MMX110MMX27MM

NTN

Part # N310EAG1C3

BDI # 1224375

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 179.83 / each QTY
MR5310TV

COMPARE

MR5310TV

Description
MR5310TV CYLINDRICAL ROLLER BEARING ; 50MM BORE 110MM OD 44.45 WID RBEC 1

LINKBELT

Part # 10474350

BDI # 579152

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Medium Series
Global Part Number GPN: 450670
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 260.13 / each QTY
NU2212-E-XL-M1-C3

COMPARE

NU2212-E-XL-M1-C3

Description
NU2212-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 60MM BORE X 110MM OD X 28MM W

FAG

Part # NU2212-E-XL-M1-C3

BDI # 1163757

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448815
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 262.37 / each QTY