NU 215 ECP
Description
NU 215 ECP CYLINDRICAL RLR BRG ; 75MM BORE 130MM OD 25 WID RBEC 1
Part # NU 215 ECP
BDI # 1420031
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455494
Number of Rows of Rollers:
Single Row
NU 1020 M/C3
Description
NU 1020 M/C3 CYLINDRICAL RLR BRG ; 100MM BORE 150MM OD 24 WID RBEC 1
Part # NU 1020 M/C3
BDI # 1267182
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455381
Number of Rows of Rollers:
Single Row
NU 217 ECP
Description
NU 217 ECP CYLINDRICAL RLR BRG ; 85MM BORE 150MM OD 28 WID RBEC 1
Part # NU 217 ECP
BDI # 1420040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455505
Number of Rows of Rollers:
Single Row
NU 314 ECM
Description
NU 314 ECM CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1
Part # NU 314 ECM
BDI # 1418632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455795
Number of Rows of Rollers:
Single Row
NU 214 ECM/C3
Description
NU 214 ECM/C3 CYLINDRICAL RLR BRG ; 70MM BORE 125MM OD 24 WID RBEC 1
Part # NU 214 ECM/C3
BDI # 1420711
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455486
Number of Rows of Rollers:
Single Row