NUP226G1

COMPARE

NUP226G1

Description
NUP226G1 CYL RLR BRG ; NON RETURNABLE 130MMX230MMX40MM

NTN

Part # NUP226G1

BDI # 1227665

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453917
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,837.37 / each QTY
NJ 226 ECJ

COMPARE

NJ 226 ECJ

Description
NJ 226 ECJ CYLINDRICAL RLR BRG

SKF

Part # NJ 226 ECJ

BDI # 1421616

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566602
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 1,069.91 / each QTY
NCF 2934 CV/C3

COMPARE

NCF 2934 CV/C3

Description
NCF 2934 CV/C3 CYLINDRICAL RLR BRG ; 170MMX230MMX36MM SINGLE ROW

SKF

Part # NCF 2934 CV/C3

BDI # 21557209

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Modified Internal Design
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 1,403.96 / each QTY