SL045005
Description
SL045005 CYLINDRICAL ROLLER BEARING ; 25MM BORE 47MM OD
Part # SL045005
BDI # 1177723
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449611
Number of Rows of Rollers:
Double Row
NU 204 ECP
Description
NU 204 ECP CYLINDRICAL RLR BRG ; 20MM BORE 47MM OD 14 WID RBEC 1
Part # NU 204 ECP
BDI # 1420595
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455433
Number of Rows of Rollers:
Single Row
NNF 5005 ADB-2LSV
Description
NNF 5005 ADB-2LSV CYLINDRICAL ROLLER BRG
Part # NNF 5005 ADB-2LSV
BDI # 1417846
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566677
Number of Rows of Rollers:
Double Row
NJ 203 ECP/C3
Description
NJ 203 ECP/C3 CYLINDRICAL RLR BRG ; 17MM BORE 40MM OD 12 WID RBEC 1
Part # NJ 203 ECP/C3
BDI # 1420995
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454941
Number of Rows of Rollers:
Single Row
NUP 203 ECP
Description
NUP 203 ECP CYLINDRICAL RLR BRG ; 17MMX40MMX12MM SR
Part # NUP 203 ECP
BDI # 1420996
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455894
Number of Rows of Rollers:
Single Row