NU 211 ECP
Description
NU 211 ECP CYLINDRICAL RLR BRG ; 55MM BORE 100MM OD 21 WID RBEC 1
Part # NU 211 ECP
BDI # 1420014
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455468
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455372
Number of Rows of Rollers:
Single Row
NU 2211 ECP
Description
NU 2211 ECP CYLINDRICAL RLR BRG ; 55MM BORE 100MM OD 25 WID RBEC 1
Part # NU 2211 ECP
BDI # 1420100
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455545
Number of Rows of Rollers:
Single Row
NU309 MC3
Description
NU309 MC3 CYLINDRICAL ROLLER BEARING ; 45MM IDX100MM ODX25 MM W
Part # NU309MC3
BDI # 665633
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451203
Number of Rows of Rollers:
Single Row
M1309TV
Description
M1309TV CYLINDRICAL ROLLER BEARING ; 2.337" BORE 3.937" OD 0.984" WID RBEC 1
Part # 10470816
BDI # 579058
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN:
450084
Number of Rows of Rollers:
Single Row