NU 213 ECM
Description
NU 213 ECM CYLINDRICAL RLR BRG ; 65MM BORE 120MM OD 23 WID RBEC 1
Part # NU 213 ECM
BDI # 1265472
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455477
Number of Rows of Rollers:
Single Row
N 311 ECM/P63
Description
N 311 ECM/P63 CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 3
Part # N 311 ECM/P63
BDI # 1259147
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454869
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455198
Number of Rows of Rollers:
Single Row
NU 311 ECP
Description
NU 311 ECP CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 1
Part # NU 311 ECP
BDI # 1418416
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455776
Number of Rows of Rollers:
Single Row
NU311MY C3
Description
NU311MY C3 CYLINDRICAL ROLLER BEARING ; 55MM IDX120MM ODX29MM W
Part # NU311MYC3
BDI # 665637
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451207
Number of Rows of Rollers:
Single Row