NJ 203 ECP/C3

COMPARE

NJ 203 ECP/C3

Description
NJ 203 ECP/C3 CYLINDRICAL RLR BRG ; 17MM BORE 40MM OD 12 WID RBEC 1

SKF

Part # NJ 203 ECP/C3

BDI # 1420995

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 454941
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 39.49 / each QTY
NUP 203 ECP

COMPARE

NUP 203 ECP

Description
NUP 203 ECP CYLINDRICAL RLR BRG ; 17MMX40MMX12MM SR

SKF

Part # NUP 203 ECP

BDI # 1420996

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455894
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 113.49 / each QTY
RNU 203 TN9

COMPARE

RNU 203 TN9

Description
RNU 203 TN9 CYLINDRICAL RLR BRG ; 0.902" BORE 1.575" OD 0.472" WID RBEC 1

SKF

Part # RNU 203 TN9

BDI # 1421730

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566642
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 56.32 / each QTY