Page 1 of 5

Next

Compare
NJ 2208 ECP

COMPARE

NJ 2208 ECP

Description
NJ 2208 ECP CYLINDRICAL RLR BRG

SKF

Part # NJ 2208 ECP

BDI # 1420149

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455018
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 107.93 / each QTY
NU 208 ECP/C3

COMPARE

NU 208 ECP/C3

Description
NU 208 ECP/C3 CYLINDRICAL RLR BRG ; 40MM BORE 80MM OD 18 WID RBEC 1

SKF

Part # NU 208 ECP/C3

BDI # 1420184

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455451
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 87.31 / each QTY
M1307EL

COMPARE

M1307EL

Description
M1307EL BEARING OUTER RING ; 80 MM OD X 21 MM W

NTN

Part # M1307EL

BDI # 17147922

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452360
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 80.88 / each QTY
M1307TV

COMPARE

M1307TV

Description
M1307TV CYLINDRICAL ROLLER BEARING ; 1-27/32" BORE 3.15" OD 0.827" WID RBEC 1

LINKBELT

Part # 10474204

BDI # 582757

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450063
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 62.81 / each QTY
NU307-E-XL-TVP2

COMPARE

NU307-E-XL-TVP2

Description
NU307-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU307-E-XL-TVP2

BDI # 1411373

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449067
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 107.59 / each QTY