SL045006-PP

COMPARE

SL045006-PP

Description
SL045006-PP CYLINDRICAL ROLLER BEARING ; 30MM BORE 55MM OD

INA

Part # SL045006-PP

BDI # 18314573

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449616
Number of Rows of Rollers: Double Row

Price Inventory : In stock
$ 270.72 / each QTY
SL045005

COMPARE

SL045005

Description
SL045005 CYLINDRICAL ROLLER BEARING ; 25MM BORE 47MM OD

INA

Part # SL045005

BDI # 1177723

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449611
Number of Rows of Rollers: Double Row

Price Inventory : In stock
$ 207.36 / each QTY
NNF 5005 ADB-2LSV

COMPARE

NNF 5005 ADB-2LSV

Description
NNF 5005 ADB-2LSV CYLINDRICAL ROLLER BRG

SKF

Part # NNF 5005 ADB-2LSV

BDI # 1417846

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566677
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
$ 180.65 / each QTY
NNF 5016 ADA-2LSV

COMPARE

NNF 5016 ADA-2LSV

Description
NNF 5016 ADA-2LSV CYLINDRICAL RLR BRG

SKF

Part # NNF 5016 ADA-2LSV

BDI # 1423195

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566615
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
$ 939.16 / each QTY
SL045012-PP

COMPARE

SL045012-PP

Description
SL045012-PP CYLINDRICAL ROLLER BEARING

INA

Part # SL045012-PP

BDI # 1412223

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449634
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
$ 477.67 / each QTY