Page 1 of 64

Next

Compare
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 7,672.76 / each QTY
NU 1020 M/C3

COMPARE

NU 1020 M/C3

Description
NU 1020 M/C3 CYLINDRICAL RLR BRG ; 100MM BORE 150MM OD 24 WID RBEC 1

SKF

Part # NU 1020 M/C3

BDI # 1267182

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455381
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 588.88 / each QTY
NU 2308 ECP

COMPARE

NU 2308 ECP

Description
NU 2308 ECP CYLINDRICAL RLR BRG ; 40MM BORE 90MM OD 33 WID RBEC 1

SKF

Part # NU 2308 ECP

BDI # 1420220

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455659
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 125.72 / each QTY
NU 314 ECM

COMPARE

NU 314 ECM

Description
NU 314 ECM CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1

SKF

Part # NU 314 ECM

BDI # 1418632

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455795
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 449.44 / each QTY
NU 1014 ECP

COMPARE

NU 1014 ECP

Description
NU 1014 ECP CYLINDRICAL RLR BRG ; 70MM IDX110MM ODX20MM WD

SKF

Part # NU 1014 ECP

BDI # 1261750

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455374
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 250.53 / each QTY