NU 314 ECM
Description
NU 314 ECM CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1
Part # NU 314 ECM
BDI # 1418632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455795
Number of Rows of Rollers:
Single Row
NUP 314 ECP
Description
NUP 314 ECP CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1
Part # NUP 314 ECP
BDI # 1420126
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455986
Number of Rows of Rollers:
Single Row
SL045006-PP
Description
SL045006-PP CYLINDRICAL ROLLER BEARING ; 30MM BORE 55MM OD
Part # SL045006-PP
BDI # 18314573
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449616
Number of Rows of Rollers:
Double Row
NU314MY C3
Description
NU314MY C3 CYLINDRICAL ROLLER BEARING ; 70MM IDX150MM ODX35MM W
Part # NU314MYC3
BDI # 665643
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451212
Number of Rows of Rollers:
Single Row
NU220EM
Description
NU220EM CYLINDRICAL ROLLER BEARING ; 100MM BOREX180MM ODX34MM W 1-ROW
Part # NU220EM
BDI # 1192332
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No