IR-566432
Description
IR-566432 CYLINDRICAL ROLLER BRG ; 3-3/4" BORE 4-1/2" OD 2-1/4" WID
Part # IR-566432
BDI # 1360023
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU322-E-XL-M1-C3
Description
NU322-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 110MM X 240MM BRASS CAGE
Part # NU322-E-XL-M1-C3
BDI # 1411383
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449151
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455117
Number of Rows of Rollers:
Single Row
NU 2314 ECP
Description
NU 2314 ECP CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 51 WID RBEC 1
Part # NU 2314 ECP
BDI # 1420170
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455680
Number of Rows of Rollers:
Single Row
NU 322 ECM
Description
NU 322 ECM CYLINDRICAL RLR BRG ; 110MM BORE 240MM OD 50 WID RBEC 1
Part # NU 322 ECM
BDI # 1418683
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455847
Number of Rows of Rollers:
Single Row