IR-9611648
Description
IR-9611648 CYLINDRICAL ROLLER BRG ; 6" ID X 7.25" OD X 3" WD
Part # IR-9611648
BDI # 1360037
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
A-5224-WS R6
Description
A-5224-WS R6 CYLINDRICAL ROLLER BRG ; 120MM ID X 215MM OD X 76.2MM WD
Part # A-5224-WS R6
BDI # 1353603
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456408
Number of Rows of Rollers:
Single Row
MA5224
Description
MA5224 BEARING INNER RING ; 120 MM ID X 145.14 MM OD
Part # MA5224
BDI # 17148458
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
5.714
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452685
Number of Rows of Rollers:
Single Row
IR-12014048
Description
IR-12014048 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # IR-12014048
BDI # 1360018
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
IR-809648
Description
IR-809648 CYLINDRICAL ROLLER BRG ; 5" SHAFT DIA
Part # IR-809648
BDI # 1360034
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No