NU 2236 ECML/L4BC3

COMPARE

NU 2236 ECML/L4BC3

Description
NU 2236 ECML/L4BC3 CYLINDRICAL RLR BRG ; 180MM IDX320MM ODX86MM W SINGLE ROW

SKF

Part # NU 2236 ECML/L4BC3

BDI # 22739219

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 3,922.64 / each QTY
NU 2324 ECML/L4BC3

COMPARE

NU 2324 ECML/L4BC3

Description
NU 2324 ECML/L4BC3 CYLINDRICAL RLR BRG ; 120MM IDX260MM ODX86MM WID SR

SKF

Part # NU 2324 ECML/L4BC3

BDI # 22741743

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 1,966.19 / each QTY