NJ 205 ECJ
Description
NJ 205 ECJ CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1
Part # NJ 205 ECJ
BDI # 1417088
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566700
Number of Rows of Rollers:
Single Row
NU 205 ECP
Description
NU 205 ECP CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1
Part # NU 205 ECP
BDI # 1420585
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455435
Number of Rows of Rollers:
Single Row
NU 304 ECP
Description
NU 304 ECP CYLINDRICAL RLR BRG ; 20MM BORE 52MM OD 15 WID RBEC 1
Part # NU 304 ECP
BDI # 1420047
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455738
Number of Rows of Rollers:
Single Row
NUP 205 ECP
Description
NUP 205 ECP CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1
Part # NUP 205 ECP
BDI # 1420997
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455896
Number of Rows of Rollers:
Single Row
NU304EAT2XC3
Description
NU304EAT2XC3 CYL RLR BRG ; 20MMX52MMX15MM
Part # NU304EAT2XC3
BDI # 1227013
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453777
Number of Rows of Rollers:
Single Row