RU1570UM
Description
RU1570UM CYLINDRICAL ROLLER BEARING ; 34.991MM ID 72MM OD 20.65MM W OPEN
Part # RU1570UM
BDI # 17149365
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
453968
Number of Rows of Rollers:
Single Row