NU 1021 ML/C3
Description
NU 1021 ML/C3 CYLINDRICAL RLR BRG ; 105MM BORE 160MM OD 26 WID RBEC 1
Part # NU 1021 ML/C3
BDI # 1260175
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566737
Number of Rows of Rollers:
Single Row
NJ 216 ECJ
Description
NJ 216 ECJ CYLINDRICAL RLR BRG ; 80MM BORE 140MM OD 26 WID RBEC 1
Part # NJ 216 ECJ
BDI # 1421834
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454982
Number of Rows of Rollers:
Single Row
NUP 216 ECP
Description
NUP 216 ECP CYLINDRICAL RLR BRG ; 80MM BORE 140MM OD 26 WID RBEC 1
Part # NUP 216 ECP
BDI # 1420121
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455917
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454984
Number of Rows of Rollers:
Single Row
NU 216 ECM
Description
NU 216 ECM CYLINDRICAL RLR BRG ; 80MM BORE 140MM OD 26 WID RBEC 1
Part # NU 216 ECM
BDI # 1418684
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455498
Number of Rows of Rollers:
Single Row