NU 217 ECP
Description
NU 217 ECP CYLINDRICAL RLR BRG ; 85MM BORE 150MM OD 28 WID RBEC 1
Part # NU 217 ECP
BDI # 1420040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455505
Number of Rows of Rollers:
Single Row
NU2212-E-XL-M1-C3
Description
NU2212-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 60MM BORE X 110MM OD X 28MM W
Part # NU2212-E-XL-M1-C3
BDI # 1163757
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448815
Number of Rows of Rollers:
Single Row
NU 1024 ML/C3
Description
NU 1024 ML/C3 CYLINDRICAL RLR BRG ; 120MM BORE 180MM OD 28 WID RBEC 1
Part # NU 1024 ML/C3
BDI # 1421842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455388
Number of Rows of Rollers:
Single Row
NU 2212 ECJ
Description
NU 2212 ECJ CYLINDRICAL RLR BRG ; 60MM BORE 110MM OD 28 WID RBEC 1
Part # NU 2212 ECJ
BDI # 1421831
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455547
Number of Rows of Rollers:
Single Row
NJ 2212 ECML/C3
Description
NJ 2212 ECML/C3 CYLINDRICAL RLR BRG
Part # NJ 2212 ECML/C3
BDI # 1260418
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566707
Number of Rows of Rollers:
Single Row