Page 1 of 4

Next

Compare
NU2215-E-XL-M1-C3

COMPARE

NU2215-E-XL-M1-C3

Description
NU2215-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2215-E-XL-M1-C3

BDI # 1163779

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448829
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 369.89 / each QTY
NJ 312 ECM

COMPARE

NJ 312 ECM

Description
NJ 312 ECM CYLINDRICAL RLR BRG ; 60MM BORE 130MM OD 31 WID RBEC 1

SKF

Part # NJ 312 ECM

BDI # 1265470

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455205
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 365.93 / each QTY
NUP 2215 ECML/C3

COMPARE

NUP 2215 ECML/C3

Description
NUP 2215 ECML/C3 CYLINDRICAL RLR BRG ; 75MM BORE 130MM OD 31 WID RBEC 1

SKF

Part # NUP 2215 ECML/C3

BDI # 1305460

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 565156
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 811.28 / each QTY
NU 312 ECM/C3

COMPARE

NU 312 ECM/C3

Description
NU 312 ECM/C3 CYLINDRICAL RLR BRG ; 60MM BORE 130MM OD 31 WID RBEC 1

SKF

Part # NU 312 ECM/C3

BDI # 1418658

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455782
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 378.43 / each QTY
NJ 2307 ECP

COMPARE

NJ 2307 ECP

Description
NJ 2307 ECP CYLINDRICAL RLR BRG

SKF

Part # NJ 2307 ECP

BDI # 1420115

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455086
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 102.37 / each QTY