Page 1 of 32

Next

Compare
NJ228

COMPARE

NJ228

Description
NJ228 CYLINDRICAL ROLLER BEARING ; 140MMX250MMX42MM

NTN

Part # NJ228

BDI # 1225223

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N228G1

COMPARE

N228G1

Description
N228G1 CYLINDRICAL ROLLER BEARING ; 140MMX250MMX42MM

NTN

Part # N228G1

BDI # 1224330

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 453261
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NUP 228 ECJ

COMPARE

NUP 228 ECJ

Description
NUP 228 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NUP 228 ECJ

BDI # 1269301

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455951
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 228 ECJ

COMPARE

NJ 228 ECJ

Description
NJ 228 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE 140MMB 250MMOD 42 WID

SKF

Part # NJ 228 ECJ

BDI # 1421022

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455077
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 228 ECJ/C3

COMPARE

NJ 228 ECJ/C3

Description
NJ 228 ECJ /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 228 ECJ/C3

BDI # 1421023

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455078
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY