NU 1020 M/C3
Description
NU 1020 M/C3 CYLINDRICAL RLR BRG ; 100MM BORE 150MM OD 24 WID RBEC 1
Part # NU 1020 M/C3
BDI # 1267182
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455381
Number of Rows of Rollers:
Single Row
NJ 2305 ECP
Description
NJ 2305 ECP CYLINDRICAL RLR BRG ; 25MM BORE 62MM OD 24 WID RBEC 1
Part # NJ 2305 ECP
BDI # 1421078
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455083
Number of Rows of Rollers:
Single Row
NU 214 ECM/C3
Description
NU 214 ECM/C3 CYLINDRICAL RLR BRG ; 70MM BORE 125MM OD 24 WID RBEC 1
Part # NU 214 ECM/C3
BDI # 1420711
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455486
Number of Rows of Rollers:
Single Row
NUP 214 ECP
Description
NUP 214 ECP CYLINDRICAL RLR BRG ; 70MM BORE 125MM OD 24 WID RBEC 1
Part # NUP 214 ECP
BDI # 1420119
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455914
Number of Rows of Rollers:
Single Row
NU 214 ECP
Description
NU 214 ECP CYLINDRICAL RLR BRG ; 70MM BORE 125MM OD 24 WID RBEC 1
Part # NU 214 ECP
BDI # 1420572
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455488
Number of Rows of Rollers:
Single Row