NU 2211 ECP
Description
NU 2211 ECP CYLINDRICAL RLR BRG ; 55MM BORE 100MM OD 25 WID RBEC 1
Part # NU 2211 ECP
BDI # 1420100
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455545
Number of Rows of Rollers:
Single Row
NU 215 ECP
Description
NU 215 ECP CYLINDRICAL RLR BRG ; 75MM BORE 130MM OD 25 WID RBEC 1
Part # NU 215 ECP
BDI # 1420031
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455494
Number of Rows of Rollers:
Single Row
NU309 MC3
Description
NU309 MC3 CYLINDRICAL ROLLER BEARING ; 45MM IDX100MM ODX25 MM W
Part # NU309MC3
BDI # 665633
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451203
Number of Rows of Rollers:
Single Row
NUP215EMC3
Description
NUP215EMC3 CYLINDRICAL ROLLER BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW
Part # NUP215EMC3
BDI # 17761048
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP215-E-XL-M1-C3
Description
NUP215-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 75MM BORE X 130MM OD X 25MM W
Part # NUP215-E-XL-M1-C3
BDI # 1165041
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449268
Number of Rows of Rollers:
Single Row