RU8509TM

COMPARE

RU8509TM

Description
RU8509TM CYLINDRICAL ROLLER BEARING ; 44.45MM ID 85.001MM OD 28.575MM W OPEN

NTN

Part # RU8509TM

BDI # 17149367

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Global Part Number GPN: 566359
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 90.03 / each QTY