Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
NU315EAT2XC3

COMPARE

NU315EAT2XC3

Description
NU315EAT2XC3 CYL RLR BRG ; 75MMX160MMX37MM

NTN

Part # NU315EAT2XC3

BDI # 1227192

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453838
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 334.70 / each QTY
N 315 ECM/C3

COMPARE

N 315 ECM/C3

Description
N 315 ECM/C3 CYLINDRICAL RLR BRG ; 75MM IDX160MM ODX37MM WID

SKF

Part # N 315 ECM/C3

BDI # 1267894

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454881
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 561.33 / each QTY
NJ 315 ECJ

COMPARE

NJ 315 ECJ

Description
NJ 315 ECJ CYLINDRICAL RLR BRG ; 75MM IDX160MM ODX37MM W OPEN

SKF

Part # NJ 315 ECJ

BDI # 1420202

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455223
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 408.64 / each QTY
NU315MYC3

COMPARE

NU315MYC3

Description
NU315MYC3 CYLINDRICAL ROLLER BEARING ; 75MM ID X 160MM OD X 37MM WD

NACHI

Part # NU315MYC3

BDI # 665645

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 451214
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 218.94 / each QTY
NU315-E-XL-M1-C3

COMPARE

NU315-E-XL-M1-C3

Description
NU315-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 75MM X 160MM X 37MM BRASS CAGE

FAG

Part # NU315-E-XL-M1-C3

BDI # 1411378

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449116
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 555.66 / each QTY