NUP 224 ECM/C3

COMPARE

NUP 224 ECM/C3

Description
NUP 224 ECM/C3 CYLINDRICAL RLR BRG

SKF

Part # NUP 224 ECM/C3

BDI # 21540078

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,155.12 / each QTY
NUP226G1

COMPARE

NUP226G1

Description
NUP226G1 CYL RLR BRG ; NON-RETURNABLE 130MMX230MMX40MM

NTN

Part # NUP226G1

BDI # 1227665

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453917
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,837.37 / each QTY
NJ 226 ECJ

COMPARE

NJ 226 ECJ

Description
NJ 226 ECJ CYLINDRICAL RLR BRG

SKF

Part # NJ 226 ECJ

BDI # 1421616

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566602
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 1,069.91 / each QTY
NU 2218 ECP

COMPARE

NU 2218 ECP

Description
NU 2218 ECP CYLINDRICAL RLR BRG ; 90MMX160MMX40MM SR

SKF

Part # NU 2218 ECP

BDI # 1420164

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455575
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 350.99 / each QTY
NJ2218-E-XL-TVP2-C3

COMPARE

NJ2218-E-XL-TVP2-C3

Description
NJ2218-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; SGL ROW 90MM BORE X 160MM OD X 40MM W

FAG

Part # NJ2218-E-XL-TVP2-C3

BDI # 1162198

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448215
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 381.23 / each QTY