NU320-E-XL-M1-C3
Description
NU320-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 100MM X 215MM BRASS CAGE
Part # NU320-E-XL-M1-C3
BDI # 1164723
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449142
Number of Rows of Rollers:
Single Row
NU 320 ECM/C3
Description
NU 320 ECM/C3 CYLINDRICAL RLR BRG ; 100MM BORE 215MM OD 47 WID RBEC 1
Part # NU 320 ECM/C3
BDI # 1418622
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455836
Number of Rows of Rollers:
Single Row