Page 1 of 2

Next

Compare
IR-566432

COMPARE

IR-566432

Description
IR-566432 CYLINDRICAL ROLLER BRG ; 3-3/4" BORE 4-1/2" OD 2-1/4" WID

TIMKEN

Part # IR-566432

BDI # 1360023

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 76.83 / each QTY
NJ 2314 ECP/C3

COMPARE

NJ 2314 ECP/C3

Description
NJ 2314 ECP/C3 CYLINDRICAL RLR BRG

SKF

Part # NJ 2314 ECP/C3

BDI # 1421084

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455117
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 421.91 / each QTY
NU 2314 ECP

COMPARE

NU 2314 ECP

Description
NU 2314 ECP CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 51 WID RBEC 1

SKF

Part # NU 2314 ECP

BDI # 1420170

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455680
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 473.07 / each QTY
NU1040

COMPARE

NU1040

Description
NU1040 CYL RLR BRG ; 200MMX310MMX51MM

NTN

Part # NU1040

BDI # 1226316

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 3,038.12 / each QTY
NJ2314-E-XL-M1

COMPARE

NJ2314-E-XL-M1

Description
NJ2314-E-XL-M1 X-LIFE CYL ROLLER BRG ; SGL ROW 70MM BORE

FAG

Part # NJ2314-E-XL-M1

BDI # 1162422

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448326
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 583.60 / each QTY