IR-9611648

COMPARE

IR-9611648

Description
IR-9611648 CYLINDRICAL ROLLER BRG ; 6" ID X 7.25" OD X 3" WD

TIMKEN

Part # IR-9611648

BDI # 1360037

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 345.12 / each QTY
IR-12814848

COMPARE

IR-12814848

Description
IR-12814848 CYLINDRICAL ROLLER BRG ; 95.25 - 152.4MM BORE OPEN SGL ROW

TIMKEN

Part # IR-12814848

BDI # 1360019

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 587.31 / each QTY
E-5319-B

COMPARE

E-5319-B

Description
E-5319-B RADIAL ROLLER BEARING ; RADIAL ODS 6 TO 22

ROLLWAY BEARING

Part # E5319B

BDI # 347597

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 454565
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 1,459.79 / each QTY
MA5226

COMPARE

MA5226

Description
MA5226 CYLINDRICAL ROLLER BEARING ; 130MM BORE 154.965MM OD 79.375 WID

LINKBELT

Part # 10472190

BDI # 578268

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 6.101
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Standard Capacity | Wide Width | Light Series
Global Part Number GPN: 450419
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 263.49 / each QTY