Page 1 of 70

Next

Compare
N207EAT2X

COMPARE

N207EAT2X

Description
N207EAT2X CYLINDRICAL ROLLER BEARING ; 35MMX72MMX17MM

NTN

Part # N207EAT2X

BDI # 1224228

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series
Global Part Number GPN: 566341
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU207EW

COMPARE

NU207EW

Description
NU207EW CYLINDRICAL ROLLER BEARING ; 35MM BOREX72MM ODX17MM W 1-ROW

NSK

Part # NU207EW

BDI # 1192243

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
N305M

COMPARE

N305M

Description
N305M CYLINDRICAL ROLLER BEARING

NSK

Part # N305M

BDI # 20399474

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ207ETC4

COMPARE

NJ207ETC4

Description
NJ207ETC4 CYLINDRICAL ROLLER BEARING

NSK

Part # NJ207ETC4

BDI # 20399520

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU207EWKC3

COMPARE

NU207EWKC3

Description
NU207EWKC3 CYLINDRICAL ROLLER BEARING

NSK

Part # NU207EWKC3

BDI # 17760764

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY