RU1570UM

COMPARE

RU1570UM

Description
RU1570UM CYLINDRICAL ROLLER BEARING ; 34.991MM ID 72MM OD 20.65MM W OPEN

NTN

Part # RU1570UM

BDI # 17149365

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 453968
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 41.53 / each QTY