Page 1 of 2

Next

Compare
NU2212-E-XL-M1-C3

COMPARE

NU2212-E-XL-M1-C3

Description
NU2212-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 60MM BORE X 110MM OD X 28MM W

FAG

Part # NU2212-E-XL-M1-C3

BDI # 1163757

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448815
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 262.37 / each QTY
NJ 2212 ECML/C3

COMPARE

NJ 2212 ECML/C3

Description
NJ 2212 ECML/C3 CYLINDRICAL RLR BRG

SKF

Part # NJ 2212 ECML/C3

BDI # 1260418

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566707
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 303.68 / each QTY
NU 1022 ML/C3

COMPARE

NU 1022 ML/C3

Description
NU 1022 ML/C3 CYLINDRICAL RLR BRG

SKF

Part # NU 1022 ML/C3

BDI # 1416533

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455386
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 822.27 / each QTY
NU 1024 ML/C3

COMPARE

NU 1024 ML/C3

Description
NU 1024 ML/C3 CYLINDRICAL RLR BRG ; 120MM BORE 180MM OD 28 WID RBEC 1

SKF

Part # NU 1024 ML/C3

BDI # 1421842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455388
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 832.88 / each QTY
NU 217 ECP

COMPARE

NU 217 ECP

Description
NU 217 ECP CYLINDRICAL RLR BRG ; 85MM BORE 150MM OD 28 WID RBEC 1

SKF

Part # NU 217 ECP

BDI # 1420040

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455505
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 234.64 / each QTY