Page 1 of 2

Next

Compare
NJ218EMAC3

COMPARE

NJ218EMAC3

Description
NJ218EMAC3 CYLINDRICAL ROLLER BRG ; 90MM BORE 160MM OD 30 WID

TIMKEN

Part # NJ218EMAC3

BDI # 1367833

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663693
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 391.53 / each QTY
SL045005

COMPARE

SL045005

Description
SL045005 CYLINDRICAL ROLLER BEARING ; 25MM BORE 47MM OD

INA

Part # SL045005

BDI # 1177723

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449611
Number of Rows of Rollers: Double Row

Price Inventory : In stock
$ 207.36 / each QTY
NNF 5005 ADB-2LSV

COMPARE

NNF 5005 ADB-2LSV

Description
NNF 5005 ADB-2LSV CYLINDRICAL ROLLER BRG

SKF

Part # NNF 5005 ADB-2LSV

BDI # 1417846

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566677
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
$ 180.65 / each QTY
NU 218 ECM

COMPARE

NU 218 ECM

Description
NU 218 ECM CYLINDRICAL RLR BRG ; 90MM BORE 160MM OD 30 WID RBEC 1

SKF

Part # NU 218 ECM

BDI # 1267546

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455509
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 442.05 / each QTY
NU 218 ECJ/C3

COMPARE

NU 218 ECJ/C3

Description
NU 218 ECJ/C3 CYLINDRICAL RLR BRG

SKF

Part # NU 218 ECJ/C3

BDI # 1420582

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455508
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 291.40 / each QTY