NU 219 ECM/C3
Description
NU 219 ECM/C3 CYLINDRICAL RLR BRG ; 95MM BORE 170MM OD 32 WID RBEC 1
Part # NU 219 ECM/C3
BDI # 1421445
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455515
Number of Rows of Rollers:
Single Row
NU219EMC3
Description
NU219EMC3 CYLINDRICAL ROLLER BEARING ; 95MM BOREX170MM ODX32MM W 1-ROW
Part # NU219EMC3
BDI # 17760952
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP 219 ECM/C3
Description
NUP 219 ECM/C3 CYLINDRICAL RLR BRG ; 95MM BORE 170MM OD 32 WID RBEC 1
Part # NUP 219 ECM/C3
BDI # 1417694
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455921
Number of Rows of Rollers:
Single Row
NU 219 ECM
Description
NU 219 ECM CYLINDRICAL RLR BRG ; 95MM BORE 170MM OD 32 WID RBEC 1
Part # NU 219 ECM
BDI # 1418698
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455514
Number of Rows of Rollers:
Single Row