NUP 317 ECJ

COMPARE

NUP 317 ECJ

Description
NUP 317 ECJ CYLINDRICAL RLR BRG ; 85MM BORE 180MM OD 41 WID RBEC 1

SKF

Part # NUP 317 ECJ

BDI # 1422039

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455989
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 732.25 / each QTY
NUP 317 ECP

COMPARE

NUP 317 ECP

Description
NUP 317 ECP CYLINDRICAL RLR BRG ; 85MM BORE 180MM OD 41 WID RBEC 1

SKF

Part # NUP 317 ECP

BDI # 1420342

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455990
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 656.48 / each QTY
N 317 ECM

COMPARE

N 317 ECM

Description
N 317 ECM CYLINDRICAL RLR BRG ; 85MM BORE 180MM OD 41 WID RBEC 1

SKF

Part # N 317 ECM

BDI # 1265473

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454887
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 764.80 / each QTY
U-1317-B

COMPARE

U-1317-B

Description
U-1317-B RADIAL ROLLER BEARING ; 85MM BORE 180MM OD 41 WID RBEC 1

ROLLWAY BEARING

Part # U1317B

BDI # 347525

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 454703
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 760.23 / each QTY