Page 1 of 2

Next

Compare
NU 2220 ECP

COMPARE

NU 2220 ECP

Description
NU 2220 ECP CYLINDRICAL RLR BRG

SKF

Part # NU 2220 ECP

BDI # 1420084

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455590
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 553.28 / each QTY
M1956DHE

COMPARE

M1956DHE

Description
M1956DHE BEARING OUTER RING ; 380 MM OD X 46 MM W

NTN

Part # M1956DHE

BDI # 17148392

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452472
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 753.28 / each QTY
SL045012-PP

COMPARE

SL045012-PP

Description
SL045012-PP CYLINDRICAL ROLLER BEARING

INA

Part # SL045012-PP

BDI # 1412223

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449634
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
$ 477.67 / each QTY
NU1036-XL-M1-C3

COMPARE

NU1036-XL-M1-C3

Description
NU1036-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 180MM BORE X 280MM OD X 46MM W

FAG

Part # NU1036-XL-M1-C3

BDI # 1163193

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448624
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 2,224.05 / each QTY
NU1038-XL-M1-C3

COMPARE

NU1038-XL-M1-C3

Description
NU1038-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU1038-XL-M1-C3

BDI # 1163203

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448629
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 2,998.44 / each QTY