NU 2313 ECP

COMPARE

NU 2313 ECP

Description
NU 2313 ECP CYLINDRICAL RLR BRG

SKF

Part # NU 2313 ECP

BDI # 1419988

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455676
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 310.13 / each QTY
NU 232 ECML/L4BC3

COMPARE

NU 232 ECML/L4BC3

Description
NU 232 ECML/L4BC3 CYLINDRICAL RLR BRG ; 160MM IDX290MM ODX48MM WID SR

SKF

Part # NU 232 ECML/L4BC3

BDI # 22741748

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 1,292.68 / each QTY
NU2313-E-XL-M1-C3

COMPARE

NU2313-E-XL-M1-C3

Description
NU2313-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2313-E-XL-M1-C3

BDI # 1164125

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448966
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 602.28 / each QTY