Page 1 of 2

Next

Compare
NJ2314-E-XL-M1

COMPARE

NJ2314-E-XL-M1

Description
NJ2314-E-XL-M1 X-LIFE CYL ROLLER BRG ; SGL ROW 70MM BORE

FAG

Part # NJ2314-E-XL-M1

BDI # 1162422

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448326
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 583.60 / each QTY
NJ 2314 ECP/C3

COMPARE

NJ 2314 ECP/C3

Description
NJ 2314 ECP/C3 CYLINDRICAL RLR BRG

SKF

Part # NJ 2314 ECP/C3

BDI # 1421084

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455117
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 421.91 / each QTY
NU 2314 ECP

COMPARE

NU 2314 ECP

Description
NU 2314 ECP CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 51 WID RBEC 1

SKF

Part # NU 2314 ECP

BDI # 1420170

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455680
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 473.07 / each QTY
NU1040

COMPARE

NU1040

Description
NU1040 CYL RLR BRG ; 200MMX310MMX51MM

NTN

Part # NU1040

BDI # 1226316

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 3,038.12 / each QTY
NU2314-E-XL-TVP2

COMPARE

NU2314-E-XL-TVP2

Description
NU2314-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 70MM ID X 150MM OD

FAG

Part # NU2314-E-XL-TVP2

BDI # 1164142

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565638
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 421.65 / each QTY