Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
IR-607236
Description
IR-607236 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.5" OD X 2.25" WD
Part # IR-607236
BDI # 1360026
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No
IR-688036
Description
IR-688036 CYLINDRICAL ROLLER BRG ; 4.25" ID X 5" OD
Part # IR-688036
BDI # 1360029
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
135RIJ580BO622R3
Description
135RIJ580BO622R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 135RIJ580BO622R3
BDI # 1310422
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | Inner Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456292
Number of Rows of Rollers:
Single Row