CDPWD3330
Description
CDPWD3330 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDPWD3330
BDI # 125634
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
098008.00
Description
098008.00 PERMANENT MAGNET DC MOTOR ; 1/2HP SS56C FRM 1800RPM 180VDC NEMA TEFC
Part # 098008.00
BDI # 553914
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
098000.00
Description
098000.00 PERMANENT MAGNET DC MOTOR ; 1/2HP SS56C FRM 1800RPM 90VDC NEMA TEFC
Part # 098000.00
BDI # 553907
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
CDPWD3326
Description
CDPWD3326 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 1800RPM 180VDC NEMA TENV
Part # CDPWD3326
BDI # 125633
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDPSWD3426
Description
CDPSWD3426 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 1800RPM 180VDC NEMA TEFC
Part # CDPSWD3426
BDI # 125611
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.66
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid