DPK HHS DBZ 163 610954
Description
DPK HHS DBZ 163 610954 ; DISC CPLG DISC PACK
Part # 10028320
BDI # 18142977
Features
Component:
Disc Pack
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Hydraulic Hauling System
Coupling Type:
Disc Coupling
Torque:
1700In-Lbs
DPK DBZ 226 010689
Description
DPK DBZ 226 010689 DISC PACK ; 10689 COUPLING DISK PACK
Part # 10028306
BDI # 18142941
Features
Component:
Disc Pack
Inch - Metric:
Inch
Material:
Tomaloy
Outside Diameter - Inch:
6.06
Outside Diameter - Millimeter:
153.924
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
5500In-Lbs
Features
Component:
Disc Pack
Inch - Metric:
Inch
Material:
Tomaloy
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
52800In-Lbs
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
51.003
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.008
Length Thru Bore - Millimeter:
22
Hub Diameter - Millimeter:
25
Coupling Type:
Disc Coupling
Torque:
16 Nm
50.DBZ.CMBRA SD 314404
Description
50.DBZ.CMBRA SD 314404 ; NON-RETURNABLE DISC COUPLING ASSY
Part # 10014432
BDI # 18140801
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled Coupling
Coupling Type:
Disc Coupling
Torque:
145In-Lbs